This item is Discontinued.

Rust-Oleum Roof Touch-Up Paint, Solvent Base 337669

Roof Touch-Up Paint, Solvent Base (Discontinued)

  • Mfr # 337669
  • Zoro # G810135982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
337669
Zoro #
G810135982
UPC #
020066423865
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Roof Touch-Up Paint
Color
Extrusion White
Base Type
Solvent
Dry Time
20 min
Application Method
Spray
VOC Content
600 g/L
Cure Time
1 hr
Resin Type
Modified Alkyd Resin
Features
Comfort Tip, Protects and Matches Roof Accessories, Spray Anyway Valve
Surface Material
Masonry, Metal, Plastic, Wood
Roof Item Type
Paint
Resistance Properties
Weather Resistant
Use Location
Exterior
Shelf Life
5 yr
Dry Time to Recoat
1 hr
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Coverage Area
10 to 12 sq ft
Container Type
Can
For Use On
Masonry, Metal, Plastic, Wood
Roof Application
Roof Coatings
Roof Coating Technology
Aluminum Roof Coatings
Basic Surface Type
Multi-Surface
Reflective
No

Description

Roof Touch-Up Paint, Base Type Solvent, Resin Type Modified Alkyd Resin, Extrusion White, Dry Time 20 min, VOC Content 600 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.