Shop RUST-OLEUM
See all product information
Create Account
Rust Inhibitor Spray, Clear, 10.25 oz
- Mfr # 224284
- Zoro # G423371579
product price:Â
$
9.79
/ea
Sold in multiples of 6 for
$58.74
Key Features
Container Size
10.25 oz
Cleaner Form
Acetone or Mineral Spirits
Color
Clear
Paint Primer, Sealers & Rust Reformers Item
Rust Inhibitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 224284
- Zoro #
- G423371579
- UPC #
- 020066138615
- Country of Origin
- United States
- Cleaner Form
- Acetone or Mineral Spirits
- Color
- Clear
- Paint Primer, Sealers & Rust Reformers Item
- Rust Inhibitor
Dimensions
- Container Size
- 10.25 oz
Description
Rust Oleum Stops Rust Rust Inhibitor is a clear coating designed to protect bare, untreated metal surfaces from moisture and corrosion. It helps prevent rust formation by creating a durable, protective barrier. Ideal for use on garden tools, bicycles, lawn equipment, railings, and other metal surfaces, the easy spray application provides quick, reliable protection against rust and environmental elements.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.