Shop RUST-OLEUM
See all product information
Create Account
Rust Dissolver Jelly, 8 oz
- Mfr # 322435
- Zoro # G523371585
product price:Â
$
8.25
/ea
Sold in multiples of 6 for
$49.50
Key Features
Application Temperature
50 to 90 Degrees F
Color
Clear
Paint and Primer Sub Category
Rust Converters
Container Size
8 oz
VOC Content
0.34%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 322435
- Zoro #
- G523371585
- UPC #
- 020066369910
- Country of Origin
- United States
- Application Temperature
- 50 to 90 Degrees F
- Color
- Clear
- Paint and Primer Sub Category
- Rust Converters
- VOC Content
- 0.34%
- Paint Primer, Sealers & Rust Reformers Item
- Rust Dissolver
- Container Type
- Bottle
- Color Family
- Clear
Dimensions
- Container Size
- 8 oz
Description
Rust Oleum Rust Dissolver Jelly is a powerful formula that removes rust from iron, steel, and other ferrous metal surfaces. Its thick, clinging consistency adheres to vertical and heavily rusted areas for fast, effective results. The formula also removes bluing from steel, making it ideal for restoration projects. Easy to apply, it delivers convenient and thorough rust removal with minimal effort.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.