This item is Discontinued.

Rust-Oleum Rust-Oleum 78263472 206347 1 Point Teak Oil 78263472

Rust-Oleum 78263472 206347 1 Point Teak Oil (Discontinued)

  • Mfr # 78263472
  • Zoro # G203992758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78263472
Zoro #
G203992758
UPC #
20066117917
Country of Origin
China

Description

Features
  • Superior protection for dense woods
  • Outstanding UV and moisture resistant finish
  • Easy application and maintenance
  • Great for marine use above the water line
  • Will not crack, chip or peel
  • No brush marks
Specifications
  • Country of Origin: United States
  • Dimension: 6.45" H x 3.85" W x 1.8" L
  • Weight: 1.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.