This item is Discontinued.

Rust-Oleum Rust-Oleum Corp 1918830 12 oz. Earth Brown Camouflage Specialty Spray 20066191887

Rust-Oleum Corp 1918830 12 oz. Earth Brown Camouflage Specialty Spray (Discontinued)

  • Mfr # 20066191887
  • Zoro # G304152051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20066191887
Zoro #
G304152051
UPC #
20066191887
Country of Origin
China

Details

Item
Spray Paint
Color
Earth Brown
Color Family
Greens
Net Weight
12 oz
Application Method
Spray
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Metal, Wood, Masonry
Paint Color Family
Greens

Description

Features
  • Spray provides a non-reflective, ultra-flat finish for maximum hiding
  • Applies to metal, wood, plaster or masonry
  • Offers long-lasting protection when applied on top of primer.
  • Color - Earth brown
  • Capacity - 12 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.