This item is Discontinued.

Rust-Oleum Rust-Oleum Corp 7715402 1 Gallon; Gloss Aluminum Professional Oil Based Enamel 20066771546

Rust-Oleum Corp 7715402 1 Gallon; Gloss Aluminum Professional Oil Based Enamel (Discontinued)

  • Mfr # 20066771546
  • Zoro # G504152097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20066771546
Zoro #
G504152097
UPC #
20066771546
Country of Origin
China

Details

Item
Exterior Paint
Paint Color Family
Metallics
Color
Aluminum
Paint and Primer Sub Category
General Purpose Spray Paint

Description

Durable, long lasting enamel. Corrosion resistance and excellent gloss and color retention. Superior coverage and hiding that protects against the elements. Ideal for heavy - Duty and commercial environments.

Features
  • Size - 1 gallon.
  • Color - Aluminum
  • Finish - Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.