This item is Discontinued.

Rust-Oleum Rust Preventative Spray Paint, Deep Blue, Gloss, 15 oz. V2125838

Rust Preventative Spray Paint, Deep Blue, Gloss, 15 oz. (Discontinued)

  • Mfr # V2125838
  • Zoro # G8608300
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V2125838
Zoro #
G8608300
UPC #
020066212582
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Blues
Color
Deep Blue
Paint and Primer Finish
Gloss
Net Weight
15 oz.
Coverage
14 sq. ft.
Dry Time
10 to 20 min.
Base Type
Solvent
Spray Paints Item
Rust Preventative Spray Paint
Paint Sub-Brand
High Performance
Application Temperature
50 Degrees to 100 Degrees F
Dry Time Recoat
1 to 24 hr.
Resin Type
Acrylic Enamel
Standards
VOC and MIR Compliant
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
10 to 20 min.

Description

Rust Preventative Spray Paint, Color Family Blues, Resin Type Acrylic Enamel, Color Deep Blue, Base Type Solvent, Dry Time 10 to 20 min, Dry Time Tack Free 10 to 20 min, Net Weight 15 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.