Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rustoleum Classic Clear Diamond Wood Finish For Floors Gloss 230031

  • Mfr # 26748230035

  • Zoro # G503995893


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Resistance
Abrasion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26748230035
Zoro #
G503995893
UPC #
026748230035
Country of Origin
United States

Details

Finish
Gloss
Resistance
Abrasion
Item
Wood Protective Coating

Description

  • Superior durability and abrasion resistance
  • Resists stains and household chemicals
  • Flows easily, a cinch to apply
  • Better adhesion than other floor formulas
  • Dries transparent, non yellowing
  • Excellent scuff and mar resistance
  • Gloss finish
  • Water clean up
  • Gallon
  • Length: 7
  • Width: 8
  • Height: 7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.