Shop RUST-OLEUM

SafeTex Water-Based Epoxy

  • Mfr # 397822

  • Zoro # G723558557


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Base Type
Epoxy
Container Size
1 gal
Features
48-hour return to service, Recommended for loading docks, commercial garages, locker rooms, showers and pools, Withstands moderate vehicular traffic and chemical exposure
Includes
(1) gal Activator
Resin Type
Epoxy Amine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
397822
Zoro #
G723558557
UPC #
020066732219
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
SafeTex Water-Based Epoxy
Base Type
Epoxy
Features
48-hour return to service, Recommended for loading docks, commercial garages, locker rooms, showers and pools, Withstands moderate vehicular traffic and chemical exposure
Includes
(1) gal Activator
Resin Type
Epoxy Amine
Color
Armor Gray
Number of Components
2-Step System
System Series
SafeTex
Finish
Textured
Formulation
Epoxy Amine
VOC Compliant
Yes
VOC Content Weight Percentage
0 %
Surface Material
Concrete, Metal
Container Type
Pail
Exposure Conditions
Industrial
Coating Application
Zero VOC
VOC Content
0 g/L
Activator Required
Yes
Activator, Base, Paint or Primer
1 Gallon Kit, Heavy-Tread Water Based Epoxy Coating
Sub Brand
SafeTex
For Use With
Concrete, Metal

Description

SafeTex Water-Based Epoxy, Base Type Epoxy, Resin Type Epoxy Amine, Color Armor Gray, Finish Textured, VOC Content 0 g/L, Exposure Conditions Industrial, For Use With Concrete, Metal, Includes (1) gal Activator, System Series SafeTex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.