Shop RUST-OLEUM

SafeTex Water-Based Epoxy

  • Mfr # 397824

  • Zoro # G423558864


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

For Use With
Concrete, Metal
Finish
Textured
Activator Required
Yes
Sub Brand
SafeTex
VOC Content
0 g/L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
397824
Zoro #
G423558864
UPC #
020066732233
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
SafeTex Water-Based Epoxy
For Use With
Concrete, Metal
Finish
Textured
Activator Required
Yes
Sub Brand
SafeTex
VOC Content
0 g/L
Number of Components
2-Step System
Features
48-hour return to service, Recommended for loading docks, commercial garages, locker rooms, showers and pools, Withstands moderate vehicular traffic and chemical exposure
Includes
(1) gal Activator
Formulation
Epoxy Amine
Base Type
Epoxy
VOC Content Weight Percentage
0 %
Color
Navy Gray
Exposure Conditions
Industrial
VOC Compliant
Yes
Coating Application
Zero VOC
Container Type
Pail
Resin Type
Epoxy Amine
Surface Material
Concrete, Metal
Activator, Base, Paint or Primer
1 Gallon Kit, Heavy-Tread Water Based Epoxy Coating
System Series
SafeTex

Description

SafeTex Water-Based Epoxy, Base Type Epoxy, Resin Type Epoxy Amine, Color Navy Gray, Finish Textured, VOC Content 0 g/L, Exposure Conditions Industrial, For Use With Concrete, Metal, Includes (1) gal Activator, System Series SafeTex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.