This item is Discontinued.

Rust-Oleum Shield H2O Fabric Spray, Clear, 11 oz. 278146

Shield H2O Fabric Spray, Clear, 11 oz. (Discontinued)

  • Mfr # 278146
  • Zoro # G9467771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278146
Zoro #
G9467771
UPC #
020066243128
Country of Origin
United States

Dimensions

Size
11 oz
Container Size
11 oz

Details

Color Family
Clears
Color
Clear
Base Type
Solvent
Resin Type
Acrylic
Surface
Leather, Suede, Polyester, Cotton Blends, Canvas
Coverage
20 to 60 sq ft
Finish
Flat
Application Method
Spray
VOC Content
744g/L
Coating Type
Water Proof Coating
Cure Time
24 hr
Dry Time
Varies By Fabric
Paint Color Family
Clears
Dry Time Recoat
Varies By Fabric
Item
Shield H2O Fabric Spray
Application Temperature
Above 50 Degrees F
Sub-Category
Specialty Coatings
For Use With
Backpacks, Camping Gear, Canvas Fabrics, Cotton Blends, Gloves, Outdoor Patio Furniture, Shoes
Exposure Conditions
Mild to Moderate
Features
Breatheable, Easy Single Step Trigger Spray Application, Invisible Protection
Minimum Application Temperature
50 Degrees F
Container Type
Trigger Spray Bottle
Surface Material
Canvas, Cotton/Polyester Blends, Leather, Polyester, Suede
Resistance Properties
Yes
Coverage Area
20 to 60 sq ft
System Series
Shield H2O
Use Location
Exterior
Surface Texture
Rough, Smooth
Activator Required
No
Dry Time to Recoat
Varies By Fabric
Surfaces for Use On
Canvas, Cotton/Poly Blends, Leather, Polyester, Suede
Minimum RTU Yield per Container
11 fl oz
Flash Point
115 Degrees F
Primary Chemical
Acrylic
Minimum Drying Time
1 day
Cleaner Type
Fabric Water Repelling Treatment
Maximum Drying Time
1 day
Minimum Coverage Area
20 sq ft
Maximum Coverage Area
60 sq ft
Cleaner Form
Liquid
NSF Rating
Not Rated
Biodegradable
No
Fragrance
Unscented
Recommended Dilution
Ready to Use
Base Formula
Chemical Based Solvent
Maximum RTU Yield per Container
11 fl oz
Product Series
Shield H2O(TM)
pH Value
Not Rated
Low Foaming
No
Nonflammable
No
Product Label
Fabric Water Repelling Treatment
Rinse Required
No

Description

Shield H2O Fabric Spray, Cleaner Type Fabric Water Repelling Treatment, Container Type Trigger Spray Bottle, Container Size 11 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Not Rated, Fragrance Unscented, Product Label Fabric Water Repelling Treatment, Base Formula Arcylic1, Biodegradable No, Flash Point 115 Degrees F, For Use With Backpacks, Camping Gear, Canvas Fabrics, Cotton Blends, Gloves, Outdoor Patio Furniture, Shoes, Low Foaming No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: ME, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.