Specialty Appliance Epoxy Spray Paint, Gloss Black, 12 oz Aerosol Can, 6PK

  • Mfr # 7886830

  • Zoro # G216042631


product price:  $93.89
/pk 6, $15.65/ea
Free Shipping & Returns

Key Features

Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Gloss
Base Type
Epoxy Modified Alkyd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7886830
Zoro #
G216042631
UPC #
-
Country of Origin
United States

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Gloss
Base Type
Epoxy Modified Alkyd
Dry Time
2 to 4 hrs
Application Method
Spray
Maximum Application Temperature
90°F
Compatible Surface Material
Dishwashers, Indoor Metal Surfaces, Laundry Machines, Refrigerators
Minimum Application Temperature
50°F

Description

Rust-Oleum Specialty Appliance Epoxy is an ultra-hard, moisture resistant enamel that is specifically formulated for indoor metal surfaces. It provides a smooth, washable surface for refinishing the exterior of appliances such as refrigerators, dishwashers, laundry machines, and other indoor metal applications. Creates a smooth, factory-like finish with ultra-hard enamel. Oil-based formula that provides superior abrasion and scratch-resistance. Tack free in two to four hours and can be re-coated within 30 minutes. For best results, apply several light coats a few minutes apart to avoid drips and runs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.