Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rust-Oleum Spray Paint, ANSI 70 Light Gray, Gloss, 12 oz. 214647

Spray Paint, ANSI 70 Light Gray, Gloss, 12 oz. (Discontinued)

  • Mfr # 214647
  • Zoro # G8609095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214647
Zoro #
G8609095
UPC #
020066132750
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Grays
Color
ANSI 70 Light Gray
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Coverage
12 to 15 sq. ft.
Dry Time
1 hr.
Base Type
Solvent
Exposure Conditions
Interior/Exterior
Resin Type
Alkyd Enamel
Application Temperature
50 to 100 Degrees F
Spray Paints Item
Spray Paint
Paint Sub-Brand
Industrial Choice
Standards
VOC and MIR Compliant
Dry Time Tack Free
10 min.
Dry Time Recoat
1 to 24 hr.

Description

Electrical Utility Industry Spray Paint, Color Family Grays, Resin Type Alkyd Enamel, Color ANSI 70 Light Gray, Base Type Solvent, Dry Time 1 hr, Dry Time Tack Free 10 min, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.