Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Spray Paint, Aqua Painter's Touch, Satin, 12 oz 249085

Spray Paint, Aqua Painter's Touch, Satin, 12 oz (Discontinued)

  • Mfr # 249085
  • Zoro # G7778629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
249085
Zoro #
G7778629
UPC #
020066387280
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Aqua Painter's Touch
Color Family
Blue
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
Exposure Conditions
indoor and outdoor
Paint and Primer Finish
Satin
Finish Texture
Satin
Compatible Surface Material
wood, plastic, metal and more

Description

Features double-cover technology. The general-purpose spray covers twice the square-footage of competitors. One can of 2x performs and covers like two, so you save time and money. The 360-degree delivery system makes it possible to spray at any angle, even upside-down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.