Rust-Oleum
Spray Paint, Black, Flat, 12 oz
- Zoro #: G1228340
- Mfr #: 249127
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint Color Family: Blacks
- Paint and Primer Sub Category: General Purpose Spray Paint
- Paint and Primer Finish: Flat
- Net Weight: 12 oz
- Color: Black
- Paint and Primer Surface Material: Multi-Surface
- Spray Paints Item: Spray Paint
$6.96
29% off
$4.94
Must order in multiples of 6
Subtotal: $29.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rust-Oleum
- MFR #249127
- Zoro #G1228340
- Country of OriginUnited States
- Category Spray Paint
Details
Item | Spray Paint |
Paint Color Family | Blacks |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Color | Black |
Paint and Primer Surface Material | Multi-Surface |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Shop By | Closeouts |
Description
Spray Paint
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #249127
Explore more
- RUST-OLEUM 11OZ BRZ Spray Paint 353092
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint 55276830
- RUST-OLEUM Black, Semi-Gloss, 12 oz 7798-830
- RUST-OLEUM Spray Paint, Crystal Clear, Gloss, 12 oz 1610830
- RUST-OLEUM Xim X-Tender Latex Qt 11072
- RUST-OLEUM Black, Gloss, 15 oz 7579-838
- RUST-OLEUM Sprypnt 2X Hgls Turq Sky 331178
- RUST-OLEUM 11Oz Champagn Met Paint 261415
- RUST-OLEUM Spry Pnt/Prmr Hgls Blk 331172
- RUST-OLEUM Black Night, Metallic, 11 oz 7250-830
- SUNEX GASKET F/SPRAY GUN SU1321
- Rust-Oleum Spray Paint & Primer