Shop All Spray Paint
Rust-Oleum
Spray Paint, Emerald Green, Gloss, 12 oz
Mfr # 257401V
Zoro # G802676479
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
- Dry Time 1 hr
Product Information
- Brand Rust-Oleum
- MFR # 257401V
- Zoro # G802676479
- UPC # 20066014353
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Emerald Green, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Blue (271942)
- KRYLON 5521 COLORMAXX 12 OZ GUM DROP GLOSS (K05521007)
- KRYLON 12OZ BabyBLU SprayPaint (K0284007)
- BASCO Paint Can and Lid, Unlined, 1 pt. (MPC16UL-P)
- RUST-OLEUM Spray Paint, OSHA Safety Purple, Gloss, 12 oz (1670830)
- RUST-OLEUM Spray Paint, Fluorescent Green, Gloss, 12 oz (1632830)
- RUST-OLEUM Spray Paint, Almond, Gloss, 12 oz (1672830)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (1692830V)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (7790830)
- RUST-OLEUM Spray Paint, Hunter Green, Gloss, 12 oz (1638830)
- Rust-Oleum Spray Paint