Rust-Oleum

Spray Paint, Khaki, Flat, 12 oz. (Discontinued)



This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Color Family Beiges
  • Color Khaki
  • Paint and Primer Finish Flat
  • Net Weight 12 oz.
See all product information

Product Information

Details

Item Spray Paint
Paint and Primer Sub Category General Purpose Spray Paint
Paint Color Family Beiges
Color Khaki
Paint and Primer Finish Flat
Net Weight 12 oz.
Coverage 6 to 7 sq. ft.
Dry Time 1 hr.
Base Type Solvent
Paint and Primer Surface Material Masonry, Metal, Plaster, Wood
Dry Time Tack Free 20 min.
Spray Paints Item Spray Paint
Standards VOC and MIR Compliant
Application Temperature 50 to 90 Degrees F
Dry Time Recoat 1 to 24 hr.
Color Family Beiges
Resin Type Enamel
Exposure Conditions Exterior
Use Location Exterior, Interior
Compatible Surface Material Masonry, Metal, Plaster, Wood
Container Type Aerosol Can
Opacity 0 %
Coverage Area 7 sq ft
Sheen Ultra-Flat
Coating Application General Purpose Spray Paint
Minimum Application Temperature 50 Degrees F
Shelf Life 5 yr
Maximum Application Temperature 90 Degrees F
Maximum Temperature Resistance 200 Degrees F
Dry Time to Recoat 1 to 24 hr

Description

Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Beige, Compatible Surface Material Masonry, Metal, Plaster, Wood, Sheen Ultra-Flat, Resin Type Acrylic Modified Alkyd, Coverage Area 7 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat 1 to 24 hr, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 200 Degrees F

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products