Shop All Spray Paint
Rust-Oleum
Spray Paint, Orange, Fluorescent, 12 oz
Mfr # 1654830
Zoro # G3433053
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Orange
- Paint and Primer Finish Fluorescent
- Net Weight 12 oz
- Coverage 12 to 15 sq ft
Product Information
- Brand Rust-Oleum
- MFR # 1654830
- Zoro # G3433053
- UPC # 20066165482
- Country of Origin United States
- Category Spray Paint
Details
Description
Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Orange, Compatible Surface Material Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Orange, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat Within 1 hr or After 24 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON RTA9203 12 oz. Semi Flat Black Rust Tough Spray (K09203008)
- PURDY 144116425 2.5 in. Extra Oregon Angular Brush - White (716341012304)
- PRO-LAB INCORPORATED Pro-lab Incorporated LP106 Lead In Paint & Dust Do It Yourself Test Kit (LP106)
- ARROWORTHY Linzer Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 423)
- RUST-OLEUM Ceiling Paint/Primer, Vertical Spray, 13 oz, WE (RST3688)
- RUST-OLEUM Spray Paint, Grape, 12 oz (334033)
- RUST-OLEUM Spray Paint, Ink Blue, 12 oz (334093)
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint (55276830)
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (285011)
- RUST-OLEUM Rust Preventative Spray Paint, International Red, Gloss, 15 oz (209717)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Green, Fluorescent, 14 oz (2233838)
- Rust-Oleum Spray Paint