Shop All Spray Paint
Rust-Oleum
Spray Paint, White, Gloss, 12 oz
Mfr # 245199
Zoro # G1808698
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Coverage 10 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
- Paint and Primer Surface Material Modified Alkyd
Product Information
- Brand Rust-Oleum
- MFR # 245199
- Zoro # G1808698
- UPC # 20066172473
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (255609)
- KRYLON INDUSTRIAL Spray Paint, Clear, Gloss, 11 oz (K07005777)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (P2.0AS)
- HYDE 8 In 1 Painters Tool (6988)
- RUST-OLEUM Spray Paint, Chestnut, Flat Metallic, 11 oz (271471)
- RUST-OLEUM Spray Paint, Aged Copper, Metallic, 11 oz (249132)
- RUST-OLEUM Spray Paint, Dark Steel, Metallic, 11 oz (262662)
- RUST-OLEUM 12Oz Met. Silver High Heat Ultra (270201)
- RUST-OLEUM Rust Preventative Spray Paint, Satin, 12oz (376869)
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- COLORMAXX Spray Paint, Gloss, Black, 12 oz (K05505007)
- Rust-Oleum Spray Paint & Primer