Shop All Spray Paint
Rust-Oleum
Spray Paint, White, Satin, 12 oz
Mfr # 7791830
Zoro # G9489216
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Satin
- Net Weight 12 oz
- Coverage 6 to 10 sq ft
- Dry Time 5 to 9 hr.
Product Information
- Brand Rust-Oleum
- MFR # 7791830
- Zoro # G9489216
- UPC # 20066779184
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Description
Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family White, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Satin, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 10 sq ft, Base Type Solvent, Dry Time 9 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 4 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9' x 12' Global Guard Plastic Drop Cloth 1-Mil, PK 3 (69730)
- DUPLI-COLOR Automotive Paint, Green, 12 oz (EDE161707)
- PURDY PAINT BRSH NYLX GLD3"" (144152230)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Brilliant White, Water -Based (A03901004)
- RUST-OLEUM Spray Paint, Black, Satin, 12 oz (7777830)
- RUST-OLEUM Spray Paint, Strawberry Fields, 12 Oz (331180)
- RUST-OLEUM 12 Oz John Deere Yellow Specialty Farm Equipment Enamel Spray (280129)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376895)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss Black Spray Paint 10 oz (55276830)
- RUST-OLEUM Spray Paint, Bar-B-Que Black, Satin, 12 Oz (7778830)
- RUST-OLEUM Dark Gray, Gloss, 12 Oz (334031)
- Rust-Oleum Spray Paint & Primer