Shop RUST-OLEUM

Spray Paints

  • Mfr # 370727
  • Zoro # G722917744

product price: 
$
5.49
/ea
Sold in multiples of 6 for $32.94

Key Features

Sub Brand
UTILI-T
Paint Dispensing Style
Upright
Finish Texture
Gloss
Coating Application
General Purpose Spray Paint
Dry Time to Recoat
1 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
370727
Zoro #
G722917744
UPC #
020066056032
Country of Origin
United States

Dimensions

Container Size
10 oz
Fits Chest Size
Easy Recoating, Resists Fading, Chipping, and Peeling

Details

Sub Brand
UTILI-T
Paint Dispensing Style
Upright
Finish Texture
Gloss
Coating Application
General Purpose Spray Paint
Dry Time to Recoat
1 hr
Maximum Application Temperature
90 Degrees F
Coverage Area
2 to 4 sq ft/can
Dry Time Tack Free
2 hr
Features
Easy Recoating, Resists Fading, Chipping, and Peeling
Maximum Temperature Resistance
90 Degrees F
Item
Spray Paint
Net Weight
10 oz
Resin Type
Alkyd
Use Location
Exterior, Interior
Opacity
50 %
Resistance Properties
Abrasion Resistant
Color
Brown
Base Type
Solvent
Minimum Application Temperature
50 Degrees F
Includes
(1) Aerosol Can
Dry Time
24 hr
Surface Texture
Rough
Shelf Life
5 yr
Compatible Surface Material
Aluminum, Concrete, Iron, Metal, Non-Galvanized Steel, Wood
Container Type
Aerosol Can
Sheen
Gloss
Wire Color
Brown

Description

Spray Paint, Opacity 50 Percent, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Aluminum, Concrete, Iron, Metal, Non-Galvanized Steel, Wood, Sheen Gloss, Finish Texture Gloss, Resin Type Alkyd, Color Brown, Container Size 10 oz, Coverage Area 2 to 4 sq ft/can, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand UTILI-T, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.