Rust-Oleum
Spray Primer, Flat, White, 12 oz, Exterior
Mfr # 334019
Zoro # G110190612
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Spray
- Resin Type Acrylic Modified Alkyd
- Dry Time 20 min
- Size 12 Oz
- Base Type Solvent
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Mini Paint Roller Frame, Cageless, Rubber Handle, 4-1/2", 6-1/2" Rollers (14A770024)
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 5 gal., Pail (PC-117-5)
- STEEL-IT Steel-It Epoxy Primer (2 Gallon Kit) (4210G)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (697)
- RUST-OLEUM Spray Primer, Flat, Gray, 12 oz, Exterior (334017)
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. (209566)
- RUST-OLEUM Red, Gloss Finish, 10 oz. (V2407830)
- RUST-OLEUM Spray Epoxy Primer, Gray, Flat Finish, 13.2 oz (247597)
- RUST-OLEUM Universal Bonding Primer, White, 12 oz (286793)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- SEM PRODUCTS SELF-ETCHING PRIMER GREEN AEROSOL (SE39693)
- Rust-Oleum Spray Paint & Primer