Stops Rust 5-in-1 Spray Paint, Matte Clear, 12 oz Aerosol Can, 6PK

  • Mfr # 376868

  • Zoro # G216042471


product price:  $93.39
/pk 6, $15.57/ea

Key Features

Color Family
Clear
Net Weight
12 oz
Sheen
Matte
Coverage
6 to 10 sq ft
Dry Time
2 to 4 hrs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
376868
Zoro #
G216042471
UPC #
-
Country of Origin
United States

Details

Item
Spray Paint
Color
Clear
Color Family
Clear
Net Weight
12 oz
Sheen
Matte
Coverage
6 to 10 sq ft
Dry Time
2 to 4 hrs
Application Method
Spray
Minimum Application Temperature
50°F
Dry Time to Recoat
1 to 48 hrs
Compatible Surface Material
Metal, Wood
Maximum Application Temperature
90°F

Description

Rust-Oleum Stops Rust Custom Spray 5-in-1 allows you to choose between five different spray patterns for ultimate control and confidence over your next project. The advanced Stops Rust formula provides 30% greater corrosion resistance and color retention compared to original matching Stops Rust colors with standard tip. Ideal for ferrous, nonferrous metal and wood surfaces. Not for use on galvanized metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.