Stops Rust Brush Paint, Redwood Satin Quart
- Mfr # 7767502
- Zoro # G211897489
product price:Â
$
24.79
/ea
Sold in multiples of 2 for
$49.58
Key Features
For Use On Surface Material
Metal, Wood
Paint Color Family
Red
Size
Quart
Paint Base Type
Solvent
Dry Time
5 to 9 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7767502
- Zoro #
- G211897489
- UPC #
- 20066776756
- Country of Origin
- United States
- Item
- Brush Paint
- For Use On Surface Material
- Metal, Wood
- Paint Color Family
- Red
- Paint Base Type
- Solvent
- Color
- Redwood
- Dry Time
- 5 to 9 hr
- Resin Type
- Oil modified Alkyd
- Standards
- MIR COMP
- Dry Time Tack Free
- 2 to 4 hr
- Exposure Conditions
- Exterior, Interior
- Application Method
- Brush
Dimensions
- Size
- Quart
Description
Stops Rust Brush Paint, Redwood Satin Quart
- Superior rust prevention which provides lasting protection and beauty for projects
- Ideal on interior/exterior surfaces such as metal, wood, ceramic and more
- Oil based, corrosion-resistant enamel offers superior coverage and durability
- Clean brush, roller and other tools with mineral spirits
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.