Tree Marking Paint, 16 oz, Red, PK6

  • Mfr # 306516
  • Zoro # G814789112
product price: 
$
41.49
/pk of 6, $6.92/ea

Key Features

Paint Color Family
Red
Base Type
Solvent
Size
12 oz
Coverage
300 Linear ft
Container Type
Aerosol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
306516
Zoro #
G814789112
UPC #
020066332723
Country of Origin
United States

Dimensions

Size
12 oz
Container Size
16 oz
Fits Chest Size
Durable Markings, Non-Clogging, Penetrates Into Bark or Wood Grain for Superior Adhesion, Vivid

Details

Item
Marking Paint
Paint Color Family
Red
Color
Red
Base Type
Solvent
Coverage
300 Linear ft
Container Type
Aerosol
Exposure Conditions
Exterior
Brand and Series
Rust-Oleum Industrial Choice
Features
Durable Markings, Non-Clogging, Penetrates Into Bark or Wood Grain for Superior Adhesion, Vivid
VOC Content
Less Than 500 g/L
Permanence
Temporary
Application Method
Marking Pistol, Marking Wand, Spray
Paint Dispensing Style
Inverted
Line Striping Aerosol
Yes
Coverage Area
300 Linear ft/1 in Stripe
Dry Time
30 min
Surface Material
Wood
Paint Base Type
Solvent
Dry Time Tack Free
20 min
Standards
MIR Compliant, US Forestry Requirements
Product Type
Marking Paint
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior
Sub Brand
Industrial Choice
For Use On
Logs, Lumber, Trees
Series Number
T1600
Resin Material
Modified Alkyd
Minimum Application Temperature
35 Degrees F
Flammability
Flammable
Fade Resistant
Yes
Compatible Equipment
Spray Guns, Striping and Marking Machines
Application
Tree Marking
Formulation
Alkyd
Moisture Resistant
Yes
Paint Collection
Temporary Marking Paint
Shelf Life
3 yr
Wire Color
Red

Description

Rust-Oleum Industrial Choice Tree Marketing Paint is a solvent-based marking paint designed for marking trees and logs ready to be milled. It is designed to be used by loggers and foresters in sawmills, lumber companies, paper manufacturing and highway departments.


  • Fast dry
  • Suitable for wet and dry application
  • Excellent adhesion in extreme wet conditions
  • Excellent resistance to color fading

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews