Tree Marking Paint

  • Mfr # 306516

  • Zoro # G823944519


product price:  $7.55
/ea

Key Features

Color
Red
Container Size
12 oz
Formulation
Modified Alkyd
Permanence
Temporary
Surface Material
Logs, Trees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
306516
Zoro #
G823944519
UPC #
020066332723
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Tree Marking Paint
Color
Red
Formulation
Modified Alkyd
Permanence
Temporary
Surface Material
Logs, Trees
Product Type
Tree Marking Paint
Compatible Equipment
Spray Guns, Striping and Marking Machines
Use Location
Exterior, Interior
Dry Time
1 hr
Paint Collection
Permanent Striping & Marking Paint
Application
Tree Marking Paint
Sub Brand
Industrial Choice
For Use On
Trees
Features
No chalking when sprayed on dry surfaces, No running when sprayed on wet surfaces
Coverage Area
300 Linear ft/ 1 in Strip
Paint Base Type
Solvent
Application Method
Spray
Container Type
Aerosol Spray Can

Description

Tree Marking Paint, Red, Dry Time 1 hr, VOC Content Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.