Tub and Tile Refinishing Kit, White, Satin, 1 qt, Tub & Tile Paint Series

  • Mfr # 385279

  • Zoro # G909190397


product price:  $44.49
/ea
Sold in multiples of 4 for $177.96

Key Features

Finish
Satin
Size
1 qt
System Series
Tub & Tile Paint
Includes
Activator, Base
Characteristics
Coverage 70 to 110 sq ft/qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
385279
Zoro #
G909190397
UPC #
020066025656
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Tub and Tile Refinishing Kit
Color
White
Finish
Satin
System Series
Tub & Tile Paint
Includes
Activator, Base
Characteristics
Coverage 70 to 110 sq ft/qt
For Use With
Ceramic Tile and Porcelain, Fiberglass, Acrylic, Cast Iron and Steel Tubs and Sinks
Application
Tubs, Sinks
Base Type
Solvent
Series
Tub & Tile Paint
Brand and Series
Rust-Oleum Specialty
Application Type
Brush

Description

Rust-Oleum Tub and Tile Refinishing Kit delivers a smooth, porcelain-like finish in just a few hours. This two-part epoxy acrylic formula provides outstanding adhesion, durability and color retention in high moisture areas.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.