This item is Discontinued.

Rust-Oleum Ultra Cover Paint, Semi-Gloss, Acrylic Latex Base, White, 0.5 pt 20066199371

Ultra Cover Paint, Semi-Gloss, Acrylic Latex Base, White, 0.5 pt (Discontinued)

  • Mfr # 20066199371
  • Zoro # G203996558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20066199371
Zoro #
G203996558
UPC #
020066199371
Country of Origin
United States

Dimensions

Size
0.5 pt

Details

Item
Ultra Cover Paint
For Use On Surface Material
Masonry, Metal, Ceramic, Wood
Finish
Semi-Gloss
Paint Base Type
Acrylic Latex
Color
White
Coverage
20 sq ft
VOC Content
224 g/L
Dry Time
30 min
Dry Time Recoat
4 hr
Exposure Conditions
Exterior and Interior
Paint Cleanup
Water and Soap
Resin Type
Acrylic
Application Temperature
10 to 32°C
Cure Time
4 hr
Application Method
Brush

Description

  • For indoor and outdoor use
  • Fast dry
  • Smooth, durable finish
  • Goes further, covers faster, and lasts longer than ordinary paints
  • Great for wood, metal, wicker, and crafts
  • Soap and water clean-up
  • Acrylic latex
  • Semi-Gloss White
  • .50 pint
  • Length: 3
  • Width: 3
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.