Shop RUST-OLEUM
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Universal Premium Spray Paint, Gloss White, 12 oz Aerosol Can, 6PK
Mfr # 245199
Zoro # G623333728
product price:Â
$
115.99
/pk of 6, $19.33/ea
Key Features
Color Family
White
Net Weight
12 oz
Coverage
10 to 15 sq ft
Base Type
Modified Alkyd
Dry Time
30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 245199
- Zoro #
- G623333728
- UPC #
- 20066172473
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
Details
- Item
- Spray Paint
- Color
- White
- Color Family
- White
- Net Weight
- 12 oz
- Sheen
- Gloss
- Coverage
- 10 to 15 sq ft
- Base Type
- Modified Alkyd
- Dry Time
- 30 min
- Application Method
- Spray
- Maximum Application Temperature
- 90°F
- Compatible Surface Material
- Aluminum, Metal, Plastic, Wicker, Wood
- Minimum Application Temperature
- 50°F
Description
Universal Premium enamel sprays provide long-lasting protection and durability. These sprays apply easily, provide excellent coverage and dry fast to a tough attractive finish. Ideal for plastic, wood, metal, wicker and aluminum. Features a comfort grip trigger that reduces fatigue caused by continuous spraying and an any-angle tip which allows you to spray at any angle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material