Shop RUST-OLEUM
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Universal Premium Spray Paint, Satin White, 12 oz Aerosol Can, 6PK
Mfr # 245210
Zoro # G523333637
product price:Â
$
121.99
/pk 6, $20.33/ea
Key Features
Color Family
White
Net Weight
12 oz
Coverage
10 to 15 sq ft
Base Type
Modified Alkyd
Dry Time
30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 245210
- Zoro #
- G523333637
- UPC #
- 20066172497
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
Details
- Item
- Spray Paint
- Color
- White
- Color Family
- White
- Net Weight
- 12 oz
- Sheen
- Satin
- Coverage
- 10 to 15 sq ft
- Base Type
- Modified Alkyd
- Dry Time
- 30 min
- Application Method
- Spray
- Minimum Application Temperature
- 50°F
- Maximum Application Temperature
- 90°F
- Compatible Surface Material
- Aluminum, Metal, Plastic, Wicker, Wood
Description
Universal Premium enamel sprays provide long-lasting protection and durability. These sprays apply easily, provide excellent coverage and dry fast to a tough attractive finish. Ideal for plastic, wood, metal, wicker and aluminum. Features a comfort grip trigger that reduces fatigue caused by continuous spraying and an any-angle tip which allows you to spray at any angle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.