Shop RUST-OLEUM
See all product information
Create Account
URETHANE CONCRETE FILLER
- Mfr # 400162
- Zoro # G724788656
product price:Â
$
27.95
/ea
Key Features
Color
Clear
For Use On
Concrete
Base Type
Urethane
Sub Brand
Concrete Saver
Series Number
8900 SRX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400162
- Zoro #
- G724788656
- UPC #
- 020066054922
- Country of Origin
- United States
- Color
- Clear
- For Use On
- Concrete
- Item
- Concrete Filler
- Base Type
- Urethane
- Sub Brand
- Concrete Saver
- Series Number
- 8900 SRX
- Finish
- Anti-Slip
- Resin Type
- Cementitious Urethane
- Wire Color
- Clear
Dimensions
- Container Size
- 55 lb
Description
Concrete Filler, Urethane Base Type, Cementitious Urethane Resin Type, Color Clear, Anti-Slip Finish
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.