Water-Based Enamel - 100 VOC
- Mfr # 393190
- Zoro # G124301608
product price:Â
$
60.15
/ea
Sold in multiples of 2 for
$120.30
Key Features
Cure Time
7 days
Sub Brand
Professional
Activator Required
No
Application Method
Brush, Roll, Spray
Resin Type
Styrenated Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393190
- Zoro #
- G124301608
- UPC #
- 020066037949
- Country of Origin
- United States
- Cure Time
- 7 days
- Sub Brand
- Professional
- Activator Required
- No
- Item
- Water-Based Enamel
- Application Method
- Brush, Roll, Spray
- Resin Type
- Styrenated Acrylic
- Surface Material
- Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Metal, Glass, Glossy Enamels, Hardboard, Masonry, Metal Surfaces, PVC, Steel, Stucco, Tile, Vinyl, Wood
- Base Type
- Water
- Number of Components
- 1-Step System
- Activator, Base, Paint or Primer
- Primer
- Finish
- Flat
- Coating Application
- Low VOC
- Coverage Area
- 400 to 450 sq ft/gal
- System Series
- High Performance
- Use Location
- Exterior, Interior
- Dry Time
- 1 hr
- For Use With
- Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Metal, Glass, Glossy Enamels, Hardboard, Masonry, Metal Surfaces, PVC, Steel, Stucco, Tile, Vinyl, Wood
- VOC Content
- 84 g/L
- Sheen
- Flat
- Surface Type
- Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Metal, Glass, Glossy Enamels, Hardboard, Masonry, Metal Surfaces, PVC, Steel, Stucco, Tile, Vinyl, Wood
- Color
- Red
- Exposure Conditions
- Moderate to Severe
- Wire Color
- Red
- Compatible Product Type
- Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Metal, Glass, Glossy Enamels, Hardboard, Masonry, Metal Surfaces, PVC, Steel, Stucco, Tile, Vinyl, Wood
Dimensions
- Container Size
- 1 gal
Description
Water-Based Enamel - 100 VOC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.