Water-Based Enamel - 100 VOC
- Mfr # 393197
- Zoro # G824301878
product price:Â
$
66.75
/ea
Sold in multiples of 2 for
$133.50
Key Features
Coverage Area
400 to 450 sq ft/gal
Activator Required
No
Surface Type
Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Metal, Glass, Glossy Enamels, Hardboard, Masonry, Metal Surfaces, PVC, Steel, Stucco, Tile, Vinyl, Wood
Number of Components
1-Step System
Dry Time
1 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393197
- Zoro #
- G824301878
- UPC #
- 020066038014
- Country of Origin
- United States
- Coverage Area
- 400 to 450 sq ft/gal
- Activator Required
- No
- Surface Type
- Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Metal, Glass, Glossy Enamels, Hardboard, Masonry, Metal Surfaces, PVC, Steel, Stucco, Tile, Vinyl, Wood
- Number of Components
- 1-Step System
- Dry Time
- 1 hr
- Surface Material
- Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Metal, Glass, Glossy Enamels, Hardboard, Masonry, Metal Surfaces, PVC, Steel, Stucco, Tile, Vinyl, Wood
- Activator, Base, Paint or Primer
- Primer
- VOC Content
- 84 g/L
- Item
- Water-Based Enamel
- Finish
- Flat
- For Use With
- Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Metal, Glass, Glossy Enamels, Hardboard, Masonry, Metal Surfaces, PVC, Steel, Stucco, Tile, Vinyl, Wood
- Application Method
- Brush, Roll, Spray
- Base Type
- Water
- Use Location
- Exterior, Interior
- Coating Application
- Low VOC
- Exposure Conditions
- Moderate to Severe
- System Series
- High Performance
- Sheen
- Flat
- Color
- White
- Sub Brand
- Professional
- Cure Time
- 7 days
- Resin Type
- Styrenated Acrylic
- Wire Color
- White
- Compatible Product Type
- Aluminum, Concrete, Cured Plaster, Drywall, Galvanized Metal, Glass, Glossy Enamels, Hardboard, Masonry, Metal Surfaces, PVC, Steel, Stucco, Tile, Vinyl, Wood
Dimensions
- Container Size
- 1 gal
Description
Water-Based Enamel - 100 VOC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.