Water-Based Enamel - 100 VOC

  • Mfr # 393193
  • Zoro # G524301741
product price: 
$
60.15
/ea
Sold in multiples of 2 for $120.30

Key Features

Coating Application
Low VOC
Base Type
Water
Number of Components
1-Step System
Finish
Gloss
Cure Time
7 to 10 day
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
393193
Zoro #
G524301741
UPC #
020066037970
Country of Origin
United States
Coating Application
Low VOC
Base Type
Water
Number of Components
1-Step System
Item
Water-Based Enamel
Finish
Gloss
Cure Time
7 to 10 day
Color
Smoke Gray
Resin Type
Styrenated Acrylic
Minimum Application Temperature
40 Degrees F
Sub Brand
Professional
Container Type
Paint Can
Surface Material
Metal Surfaces
Activator Required
No
Resistance Properties
Corrosion Resistant
VOC Content
98 g/L
Dry Time
2 hr
System Series
High Performance
Surface Type
Metal Surfaces
Application Method
Brush, Roll, Spray
Activator, Base, Paint or Primer
Paint
Coverage Area
200 to 310 sq ft/gal
Use Location
Exterior, Interior
For Use With
Metal Surfaces
Exposure Conditions
Moderate to Severe
Shelf Life
3 yr
Sheen
Gloss
Maximum Application Temperature
100 Degrees F
Wire Color
Smoke Gray
Compatible Product Type
Metal Surfaces

Dimensions

Container Size
1 gal

Description

Water-Based Enamel - 100 VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews