Shop RUST-OLEUM

Water-Based Enamel - 100 VOC

  • Mfr # 393195
  • Zoro # G624301535

product price: 
$
60.15
/ea
Sold in multiples of 2 for $120.30

Key Features

Coating Application
Low VOC
VOC Content
98 g/L
Application Method
Brush, Roll, Spray
Activator, Base, Paint or Primer
Paint
Resistance Properties
Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
393195
Zoro #
G624301535
UPC #
020066037994
Country of Origin
United States
Coating Application
Low VOC
VOC Content
98 g/L
Application Method
Brush, Roll, Spray
Activator, Base, Paint or Primer
Paint
Item
Water-Based Enamel
Resistance Properties
Corrosion Resistant
Surface Type
Metal Surfaces
Container Type
Paint Can
Cure Time
7 to 10 day
Maximum Application Temperature
100 Degrees F
Finish
Gloss
Shelf Life
3 yr
Base Type
Water
Sub Brand
Professional
For Use With
Metal Surfaces
Minimum Application Temperature
40 Degrees F
Number of Components
1-Step System
Coverage Area
200 to 310 sq ft/gal
Resin Type
Styrenated Acrylic
Sheen
Gloss
Color
Safety Red
Surface Material
Metal Surfaces
Exposure Conditions
Moderate to Severe
System Series
High Performance
Activator Required
No
Use Location
Exterior, Interior
Dry Time
2 hr
Wire Color
Safety Red
Compatible Product Type
Metal Surfaces

Dimensions

Container Size
1 gal

Description

Water-Based Enamel - 100 VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.