This item is Discontinued.

Rust-Oleum Weather Resistant Coating, Unfinished, 12 oz 302121

Weather Resistant Coating, Unfinished, 12 oz (Discontinued)

  • Mfr # 302121
  • Zoro # G3880473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302121
Zoro #
G3880473
UPC #
020066324414
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Weather Resistant Coating
Finish
Unfinished
Color
Weathered Wood
Coverage
10 to 12 sq ft/gal
VOC Content
545g/L
Dry Time
20 min
Dry Time Recoat
1 to 48 hr
Resin Type
Modified Alkyd
Application Method
Spray
Application Temperature
50 Degrees to 90 Degrees F
For Use With
Flashing, Stacks, Vents
Roof Item Type
Coating
Container Type
Spray Bottle
Coating Type
Roof Accessory Coating
Resistance Properties
Weather Resistant
Surface Material
Masonry, Metal, Plastic, Wood
Reflective
No
Shelf Life
5 yr
Roof Application
Roof Coatings
Dry Time to Recoat
1 to 48 hr
Heat Resistant
Flammable
Use Location
Exterior
Maximum Application Temperature
90 Degrees F
VOC Compliant
Yes
Minimum Application Temperature
50 Degrees F
Coverage Area
10 to 12 sq ft/can
For Use On
Roof Penetrations, Stacks, Vents
Basic Surface Type
Multi-Surface
Durability
Non-Fibered
Maximum Temperature Resistance
200 Degrees F

Description

Weather Resistant Coating, Base Type Oil, Resin Type Modified Alkyd, Size 12 oz, Weathered Wood, Finish Unfinished, Coverage 10 to 12 sq ft/gal, Dry Time 20 min to 1 hr, Dry Time Recoat 1 to 48 hr, VOC Content 545 g/L, Surface Masonry, Metal, Plastic, Wood, Application Temperature 50 Degrees to 90 Degrees F, For Use With Flashing, Stacks, Vents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.