This item is Discontinued.

Rust-Oleum Weather Resistant Paint, Almond, Unfinished, Oil, 12 oz 313789

Weather Resistant Paint, Almond, Unfinished, Oil, 12 oz (Discontinued)

  • Mfr # 313789
  • Zoro # G8712765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313789
Zoro #
G8712765
UPC #
020066343958
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Weather Resistant Paint
Color
Almond
Color Family
Beige
Net Weight
12 oz
Sheen
Unfinished
Coverage
10 to 12 sq ft/gal
Base Type
Oil
Dry Time
20 min
Application Method
Spray
VOC Content
546g/L
Paint and Primer Finish
Unfinished
Application Temperature
50 Degrees to 90 Degrees F
Cure Time
24 hr
Resin Type
Modified Alkyd
Coverage Area
10 to 12 sq ft/can
Coating Type
Roof Accessory Paint
Use Location
Exterior
Resistance Properties
Weather Resistant
VOC Compliant
Yes
Reflective
No
For Use On
Fascia, Flashing, Gutters, Soffits, Vent Pipes
Heat Resistant
Flammable
Container Type
Spray Bottle
Minimum Application Temperature
50 Degrees F
Roof Item Type
Paint
Durability
Non-Fibered
Basic Surface Type
Multi-Surface
Surface Material
Masonry, Metal, Plastic, Wood
Shelf Life
5 yr
Maximum Temperature Resistance
200 Degrees F
Dry Time to Recoat
1 to 48 hr
Maximum Application Temperature
90 Degrees F
Roof Application
Roof Touch-Up Paints
Finish
Unfinished
Dry Time Tack Free
20 min to 1 hr
Compatible Surface Material
Masonry, Metal, Plastic, Wood
Exposure Conditions
Exterior
Finish Texture
Unfinished
Coating Application
Roof Touch-Up Paints

Description

Weather Resistant Paint, Base Type Oil, Resin Type Modified Alkyd, Size 12 oz, Almond, Finish Unfinished, Coverage 10 to 12 sq ft/gal, Dry Time 20 min to 1 hr, Dry Time Recoat 1 to 48 hr, VOC Content 546 g/L, Surface Masonry, Metal, Plastic, Wood, Application Temperature 50 Degrees to 90 Degrees F, For Use With Fascia, Flashing, Gutters, Soffits, Vent Pipes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: MI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.