This item is Discontinued.

Rust-Oleum WheelGraphite, Metallic, 11 oz 248930

WheelGraphite, Metallic, 11 oz (Discontinued)

  • Mfr # 248930
  • Zoro # G0730457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248930
Zoro #
G0730457
UPC #
020066186531
Country of Origin
United States

Details

Application Method
Aerosol Spray
Color
Graphite
Color Family
Blacks
Finish
Metallic
Net Weight
11 oz
Coverage
8 to 10 sq ft
Paint Color Family
Blacks
Application Temperature
50 Degrees to 90 Degrees F
Resin Type
Acrylic
Dry Time
30 min
Paint and Primer Sub Category
Specialty Spray Paint
Item
Wheel Paint
Dry Time Tack Free
15 min
Dry Time Recoat
10 min.
Surface
Sand Smooth and Glossy Surfaces

Description

Wheel Paint, Graphite, Metallic Finish, Net Weight 11 oz, Coverage 8 to 10 sq ft, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature 50 Degrees to 90 Degrees F, Application Method Aerosol Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.