Wood Filler
- Mfr # 138914
- Zoro # G524159380
product price:Â
$
17.49
/ea
Key Features
Pavement Repair Surface Incline
Horizontal
Series
Pro Finisher
Pavement Repair Specialty
Surface Crack Repair
Base Material
Acrylic
Application
Woodworking & Carpentry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138914
- Zoro #
- G524159380
- UPC #
- 075955891409
- Country of Origin
- United States
- Item
- Wood Filler
- Pavement Repair Surface Incline
- Horizontal
- Series
- Pro Finisher
- Pavement Repair Specialty
- Surface Crack Repair
- Base Material
- Acrylic
- Color
- Red Oak
- Application
- Woodworking & Carpentry
- Pavement Repair Horizontal Incline Self-Leveling
- Not Self-Leveling
- Finishing Features
- Sandable, Stainable
- Cure Type
- Ambient
- Container Type
- Pail
- Product Form
- Liquid
- Foot Traffic Functional Cure
- 30 min
- For Surface Material
- Wood
- Resistance Properties
- Nonflammable
- VOC Content+1
- 4 g/L
- Minimum Performance Temperature
- 50 Degrees F
- For Mortar Type
- Repair Mortar
- Product Type
- Patching Compound
- Full Cure Time
- 60 min
- Vehicle Traffic Functional Cure
- 60 min
- Working Time
- 15 min
- Coverage
- Varies with porosity of wood and application method
- Maximum Performance Temperature
- 90 Degrees F
Dimensions
- Container Size
- 1 qt
Description
Wood Filler, Base Material Acrylic, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Liquid, Container Size 1 qt, Container Type Pail, Full Cure Time 60 min, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 15 min, Color Red Oak, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 4 g/L, Maximum Performance Temperature 90 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.