Shop RUST-OLEUM
See all product information
Create Account
Wood Filler
- Mfr # 138924
- Zoro # G724159142
product price:Â
$
17.49
/ea
Key Features
Finishing Features
Sandable, Stainable
Series
Pro Finisher
Pavement Repair Specialty
Surface Crack Repair
For Mortar Type
Repair Mortar
Working Time
15 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138924
- Zoro #
- G724159142
- UPC #
- 075955892406
- Country of Origin
- United States
- Item
- Wood Filler
- Finishing Features
- Sandable, Stainable
- Series
- Pro Finisher
- Pavement Repair Specialty
- Surface Crack Repair
- For Mortar Type
- Repair Mortar
- Working Time
- 15 min
- Coverage
- Varies with porosity of wood and application method
- Pavement Repair Horizontal Incline Self-Leveling
- Not Self-Leveling
- Base Material
- Acrylic
- Product Form
- Liquid
- Application
- Woodworking & Carpentry
- Minimum Performance Temperature
- 50 Degrees F
- Maximum Performance Temperature
- 90 Degrees F
- Container Type
- Pail
- Foot Traffic Functional Cure
- 30 min
- Product Type
- Patching Compound
- Vehicle Traffic Functional Cure
- 60 min
- VOC Content+1
- 4 g/L
- Cure Type
- Ambient
- For Surface Material
- Wood
- Full Cure Time
- 60 min
- Pavement Repair Surface Incline
- Horizontal
- Color
- White Oak
- Resistance Properties
- Nonflammable
Dimensions
- Container Size
- 1 qt
Description
Wood Filler, Base Material Acrylic, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Liquid, Container Size 1 qt, Container Type Pail, Full Cure Time 60 min, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 15 min, Color White Oak, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 4 g/L, Maximum Performance Temperature 90 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.