Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rustic Arrow Rustic Arrow 101720 1 ft. Knight Statue 101720

Rustic Arrow 101720 1 ft. Knight Statue (Discontinued)

  • Mfr # 101720
  • Zoro # G803751717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101720
Zoro #
G803751717
UPC #
750227017205
Country of Origin
China

Description

Knight statue for decor.

Hand crafted and made out of recycled material, Rustic Arrow specializes in beautiful and extraordinary metal sculptures, wood, signs and garden art. Everything is hand made. Every piece is one of a kind.

Features
  • Metal construction
  • Suitable for indoor or outdoor spaces
  • Assured for high quality and standards
  • Our products fulfill the requirements of our end users
Specifications
  • Size: 1'
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.