This item is Discontinued.

Rustico Brag Book Leather Photo Album - 4 x 6 in Buckskin PH0002-0005-HS

Brag Book Leather Photo Album - 4 x 6 in Buckskin (Discontinued)

  • Mfr # PH0002-0005-HS
  • Zoro # G109967478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH0002-0005-HS
Zoro #
G109967478
UPC #
754105229889
Country of Origin
United States

Dimensions

Width
4.75 in
Height
1 in
Length
1 in

Details

Item
Leather Photo Album
Features
20 matte photo sleeve pages
Color
Buckskin
Material
Top-grain cowhide leather

Description

Display your favorite 4x6 photos in the Brag Book Photo Album. Handcrafted with top-grain leather and top-loading matte plastic photo pages. There are 20 thick photo pages that hold a total of 40 photos. Anti-glare and archival. Available in a hand sewn cover or a machine sewn cover.


  • •Holds 40 of your favorite 4x6 photos
  • •Available in hand sewn or machine sewn

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.