
'DIY'' Good Book Leather Journal Kit in Burgundy (Discontinued)
- Mfr # BK0040-DY04-BK
- Zoro # G009967271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK0040-DY04-BK
Zoro #
G009967271
UPC #
812384031255
Country of Origin
United States
Dimensions
Width
5.25 in
Height
0.75 in
Length
3/4 in
Details
Item
"DIY" Good Book Leather Journal Kit
Features
160 blank 5" x 6.5" pages
Color
Burgundy
Material
Top-grain cowhide leather, 60 lb Paper
Description
We've always taken pride in the handmade process and now it's your turn to become the artisan. Make your own Good Book Journal with our DIY Leather Journal Kit. We provide the paper, leather, needle, and thread--you provide your unique touch. Simple step-by-step instructions for all skill levels make this the perfect weekend project done in the comfort of your home. It's another way to leave your mark!
- •Rough-cut, cream-colored paper
- •Hand-sewn binding
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.