Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rustico Ember Leather Lighter Sleeve in Black AC0171-0003

Ember Leather Lighter Sleeve in Black (Discontinued)

  • Mfr # AC0171-0003
  • Zoro # G509965555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0171-0003
Zoro #
G509965555
UPC #
754105237303
Country of Origin
United States

Dimensions

Height
3/4 in
Length
3/4 in
Width
1-1/2 in

Details

Item
Lighter Sleeve
Material
Cowhide Leather
Features
Holds a Standard BIC Lighter
Color
Black

Description

Fire is an essential part of any camping trip, so why not protect your lighter with our Ember Leather Lighter Holder. The sleeve is hand-stitched with Irish waxed linen, embossed with a flame emblem, and comes with a lighter.


  • •Hand-sewn binding

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.