
Family Leather Photo Album - Large in Dark Brown (Discontinued)
- Mfr # PH0031-0001
- Zoro # G709966512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PH0031-0001
Zoro #
G709966512
UPC #
850028486795
Country of Origin
United States
Dimensions
Height
1.18 in
Width
8 in
Length
1.18 in
Details
Item
Leather Photo Album
Features
50 black 12x12 photo-mounting pages
Color
Dark Brown
Material
Top-grain cowhide leather
Description
Our largest leather photo album featuring 12x12 pages lets you mount multiple photos of various sizes on each page. It's handcrafted with top-grain leather, black photo-mounting pages, and an old-world handsewn binding. Between each photo page is a companion divider page to caption, date, or write the story relating to the photo. Finished with a simple, modern buckle closure.
- •50 lined divider pages to caption your photos
- •Acid-free/archival quality paper
- •Handsewn binding
- •Irish-waxed linen thread
- •Buckle closure
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.