
Green Military Leather Log Book Cover in Dark Brown (Discontinued)
- Mfr # BK0241-0001
- Zoro # G809966436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK0241-0001
Zoro #
G809966436
UPC #
812384033129
Country of Origin
United States
Dimensions
Width
5.75 in
Height
1 in
Length
1 in
Details
Item
Green Military Leather Log Book Cover
Features
Cover for a standard 5" x 8" Military Log Book (not included)
Color
Dark Brown
Material
Top-grain cowhide leather, 60 lb Paper
Description
Strong and with a purpose. Our Green Military Log Book Cover is made with quality to match its owner. Cover that green with some durable top-grain leather.
- •Machine sewn detail
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.