
Leather File Folder Document Case in Black (Discontinued)
- Mfr # OF0046-0003
- Zoro # G909965698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OF0046-0003
Zoro #
G909965698
UPC #
810099815955
Country of Origin
United States
Dimensions
Width
10.25 in
Height
13 in
Length
13 in
Details
Item
Leather File Folder Document Case
Material
Top-grain cowhide leather
Color
Black
Features
Flap closure with double snaps
Description
Our leather file folder is making documents classier, one office at a time. Built to store and transport stacks of files, paperwork, and notebooks so you can be organized at your desk and in your business meetings. Sturdy American craftsmanship and fire resistance make it so you can trust your most important documents inside will be safe.
- •Antique brass hardware
- •Fire-resistant
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.