
Leather Fly Fishing Leader Wallet in Saddle (Discontinued)
- Mfr # OD0025-0002
- Zoro # G309959174
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OD0025-0002
Zoro #
G309959174
UPC #
754105229162
Country of Origin
United States
Dimensions
Width
2.75 in
Height
1.25 in
Length
1.25 in
Details
Item
Leather Fly Fishing Leader Wallet
Color
Saddle
Features
Holds up to 20 of your best-tied flies
Fabric Weight
0.11 lb
Description
Keep your fly fishing leaders organized and separated from your other tackle with this tough wallet. In order to stand up to the outdoors, the zipper is made from rust-resistant solid brass and the five interior pockets are water-resistant. Be ready for that next great catch!
- •Outer layer is durable top-grain cowhide, inner layer is wool-fel
- •Secure strap closure
- •"Fly" logo on front cover
- •Machine-sewn detail
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.