
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK0012-0004
Zoro #
G509967641
UPC #
850024103535
Country of Origin
United States
Dimensions
Width
5.25 in
Height
0.75 in
Length
3/4 in
Details
Item
Leather Gratitude Journal
Features
96 pages/270 daily entries and 90 reflection prompts
Material
Top-grain cowhide leather, 60 lb Paper
Color
Burgundy
Description
Increase the positivity in your life with the Gratitude Journal. Handcrafted with top-grain leather and thick, rough-cut pages handsewn into the binding. The templated pages guide you in taking note of the gratitude in your life and finding opportunities to express it.
- •Custom debossed imprint on front and back of journal
- •Rough-cut, cream-colored paper
- •Handsewn binding
- •Irish-waxed linen thread
- •Buckle closure
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.