
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC0101-0005
Zoro #
G209959113
UPC #
754105217978
Country of Origin
United States
Dimensions
Height
0.33 in
Length
0.33 in
Width
2.75 in
Details
Item
Leather Wallet
Color
Buckskin
Fabric Weight
0.1 lb
Features
Interior and exterior sleeve for cards
Description
It took a little ingenuity to create the most functional wallet in the Rustico arsenal. The Money Clip Bifold Wallet features an interior wire clip mechanism that conveniently holds whatever cash you may still carry with you. It also provides two different places to store cards. As one of our most-loved wallets, you'll find yourself constantly being asked about it.
- •Holds up to 6 cards
- •Interior cash wire pin to secure money
- •Machine sewn
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.